Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Plastic; 2 Positions; 16mm; Lever

SIEMENS #3SB2000-2AC01

Operator, Selector Switch; Plastic; 2 Positions; 16mm; Lever

SKU #75455486542
Manufacturer Series: 3SB2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch Operator
Size: 16mm
Operating Cap: Lever
Color: Red
Bezel/Housing: Plastic
Positions: 2
Throw: 62-deg, Left-Right
Contact Mode: Maintained

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)