Menu Search
Selector Switch Operators, Non-Illuminated Operator; Selector Switch; Non-Illuminated; 30.0 mm; 4 Positions; Lever Operator; NEMA 7,9; Maintained; White-Insert

SIEMENS #51SA2HALB

Operator; Selector Switch; Non-Illuminated; 30.0 mm; 4 Positions; Lever Operator; NEMA 7,9; Maintained; White-Insert

SKU #75455482261
Manufacturer Series: Class 51
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Illuminated Selector Switch Operator
Size: 30mm
NEMA: 7,9
Operating Cap: Lever
Color: White-Insert
Positions: 4
Contact Mode: Maintained
Cam Code: H

SIE 51SA2HALB SEL SWITCHMNTDSHORT L