Menu Search
Search
SIEMENS #51SB2CALB

Operator; Selector Switch; Non-Illuminated; 30.0 mm; 3 Positions; Lever Operator; NEMA 7,9; Left-Center-Right Throw; Maintained; White-Insert

SKU # 78308709294 Manufacturer Series: Class 51
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Selector Switch Operator
Size: 30mm
NEMA: 7,9
Operating Cap: Lever
Color: White-Insert
Positions: 3
Throw: Left-Center-Right
Contact Mode: Maintained
Cam Code: C

SIE 51SB2CALB SEL SWITCHMNTDLONG LE