Menu Search
Selector Switch Operators, Non-Illuminated Operator; Selector Switch; Non-Illuminated; 30.0 mm; 3 Positions; Key, Remove-Left Operator; NEMA 7,9; Left-Center-Right Throw; Maintained; White-Insert

SIEMENS #51SA6BF

Operator; Selector Switch; Non-Illuminated; 30.0 mm; 3 Positions; Key, Remove-Left Operator; NEMA 7,9; Left-Center-Right Throw; Maintained; White-Insert

SKU #78308713391
Manufacturer Series: Class 51
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Illuminated Selector Switch Operator
Size: 30mm
NEMA: 7,9
Operating Cap: Key, Remove-Left
Color: White-Insert
Positions: 3
Throw: Left-Center-Right
Contact Mode: Maintained
Cam Code: B

SIE 51SA6BF KYD SEL SWMNTDBCAM3POSL