SIEMENS #51SA6CKX641

Operator; Selector Switch; Non-Illuminated; 30.0 mm; 3 Positions; Key, Remove-Left/Center Operator; NEMA 7,9; Left-Center-Right Throw; Maintained; Metal

SKU: 78308780841
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Selector Switch Operator
Size: 30mm
NEMA: 7,9
Operating Cap: Key, Remove-Left/Center
Bezel/Housing: Metal
Positions: 3
Throw: Left-Center-Right
Contact Mode: Maintained
Cam Code: C
Manufacturer Series: Class 51
Description
SIE 51SA6CKX641 KYD SEL SWMNTDCCAM3