Menu Search
SIEMENS #51SA6CKX639

Operator; Selector Switch; Non-Illuminated; 30.0 mm; 3 Positions; Key, Remove-Left/Center Operator; NEMA 7,9; Left-Center-Right Throw; Maintained; Metal

SKU # 78308780839 Manufacturer Series: Class 51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Selector Switch Operator
Size: 30mm
NEMA: 7,9
Operating Cap: Key, Remove-Left/Center
Bezel/​Housing: Metal
Positions: 3
Throw: Left-Center-Right
Contact Mode: Maintained
Cam Code: C

SIE 51SA6CKX639 KYD SEL SWMNTDCCAM3