SIEMENS #51SA6BV

Operator; Selector Switch; Non-Illuminated; 30.0 mm; 3 Positions; Key, Remove-Center Operator; NEMA 7,9; Left-Center-Right Throw; Spring Return; White-Insert

SKU: 78308709283
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Selector Switch Operator
Size: 30mm
NEMA: 7,9
Operating Cap: Key, Remove-Center
Color: White-Insert
Positions: 3
Throw: Left-Center-Right
Contact Mode: Spring Return
Cam Code: B
Manufacturer Series: Class 51
Description
SIE 51SA6BV KYD SEL SWRETURN L&RBCA