SIEMENS #51SA5AFLB

Operator; Selector Switch; Non-Illuminated; 30.0 mm; 2 Positions; Lever Operator; NEMA 7,9; Maintained; White-Insert

SKU: 75455482263
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Selector Switch Operator
Size: 30mm
NEMA: 7,9
Operating Cap: Lever
Color: White-Insert
Positions: 2
Contact Mode: Maintained
Cam Code: A
Manufacturer Series: Class 51
Description
SIE 51SA5AFLB SEL SWITCHMNTDSHORT L