You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #51SA2AC

Operator; Selector Switch; Non-Illuminated; 30.0 mm; 2 Positions; Lever Operator; NEMA 7,9; Left-Right Throw; Spring Return; White-Insert

SKU # 78308709260 Manufacturer Series: Class 51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Selector Switch Operator
Size: 30mm
NEMA: 7,9
Operating Cap: Lever
Color: White-Insert
Positions: 2
Throw: Left-Right
Contact Mode: Spring Return
Cam Code: A

SIE 51SA2AC SEL SWITCHRET FROM RSHO