Menu Search
SIEMENS #51SA6AFLB

Operator; Selector Switch; Non-Illuminated; 30.0 mm; 2 Positions; Key, Remove-Left Operator; NEMA 7,9; Left-Right Throw; Maintained; Chrome Plated Metal; White-Insert

SKU # 78308713389 Manufacturer Series: Class 51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Selector Switch Operator
Size: 30mm
NEMA: 7,9
Operating Cap: Key, Remove-Left
Color: White-Insert
Bezel/​Housing: Chrome Plated Metal
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: A

SIE 51SA6AFLB KYD SEL SWMNTDACAM2PO