Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 3 Positions; 22mm; Lever

SIEMENS #3SB3500-3TA21

Operator, Selector Switch; Metal; 3 Positions; 22mm; Lever

SKU #75455459659
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Lever
Color: Red
Bezel/Housing: Metal
Positions: 3
Throw: 50-deg, Left-Centre-Right
Contact Mode: Momentary

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)