Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 3 Positions; 22mm; Knob

SIEMENS #5SJ42308HG41

Operator, Selector Switch; Metal; 3 Positions; 22mm; Knob

SKU #66264316810
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Knob
Color: Black
Bezel/Housing: Metal
Positions: 3
Throw: 50-deg, Left-Center-Right
Contact Mode: Momentary

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.0 mm; NEMA - 4; Operating Cap - Knob; Color - Black; Bezel/Housing - Metal; Positions - 3; Throw - 50-deg, Left-Center-Right; Contact Mode - Momentary; Additional Information - IEC IP67; Manufacturer Series - 3SB3