Menu Search
SIEMENS #3SB35002DA110PA0

Operator, Selector Switch; Metal; 3 Positions; 22mm; Knob

SKU # 88762129393 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Knob
Color: Black
Bezel/​Housing: Metal
Positions: 3
Throw: 50-deg, Left-Centre-Right
Contact Mode: Maintained

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.0 mm; NEMA - 4; Operating Cap - Knob; Color - Black; Bezel/Housing - Metal; Positions - 3; Throw - 50-deg, Left-Centre-Right; Contact Mode - Maintained; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F); Manufacturer Series - 3SB3

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)