Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 2 Positions; 30mm; Lever
SIEMENS #52SW2AAB

Operator, Selector Switch; Metal; 2 Positions; 30mm; Lever

SKU # 78308715311 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: White
Bezel/​Housing: Metal, Black
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: A

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.0 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - White; Bezel/Housing - Metal, Black; Positions - 2; Throw - Left-Right; Contact Mode - Maintained; Cam Code - A; Additional Information - Operator Style: Long Lever; Manufacturer Series - Class 52

Additional Info: Operator Style: Long Lever