Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 2 Positions; 22mm; With key
SIEMENS #3SB3500-4LF01

Operator, Selector Switch; Metal; 2 Positions; 22mm; With key

SKU # 75455490023 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Key, Remove-Center/Left
Color: Silver
Bezel/​Housing: Metal
Positions: 2
Throw: 50-deg, Center-Left
Contact Mode: Maintained

Additional Info: IEC IP67, Lock Number: LSG 1