Menu Search
Search
SIEMENS #3SB3500-4AD21

Operator, Selector Switch; Metal; 2 Positions; 22mm; With key

SKU # 75455465274 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Key, Remove-Center/Left
Color: Silver
Bezel/​Housing: Metal
Positions: 2
Throw: 50-deg, Center-Left
Contact Mode: Maintained

Additional Info: IEC IP67, Ronis Key Lock SB31,455, 421, Key Number: SB 30