Menu Search

SIEMENS #3SB3500-3BG01

Operator, Selector Switch; Metal; 2 Positions; 22mm; With key

SKU: 75455465200
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Key, Remove-Center
Color: Light Blue
Bezel/Housing: Metal
Positions: 2
Throw: 50-deg, Center-Left
Contact Mode: Momentary
Description
Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.0 mm; NEMA - 4; Operating Cap - Key, Remove-Center; Color - Light Blue; Bezel/Housing - Metal; Positions - 2; Throw - 50-deg, Center-Left; Contact Mode - Momentary; Additional Information - IEC IP67, Key Number: 73038; Manufacturer Series - 3SB3
Additional Info: IEC IP67, Key Number: 73038