Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 2 Positions; 22mm; Lever

SIEMENS #3SB3500-3QA61

Operator, Selector Switch; Metal; 2 Positions; 22mm; Lever

SKU #75455459649
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Lever
Color: White
Bezel/Housing: Metal
Positions: 2
Throw: 50-deg, Left-Right
Contact Mode: Momentary

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)