You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #3SB3500-2LA11

Operator, Selector Switch; Metal; 2 Positions; 22mm; Knob

SKU # 78308781499 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Knob
Color: Black
Bezel/​Housing: Metal
Positions: 2
Throw: 50-deg, Center-Left
Contact Mode: Momentary

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.0 mm; NEMA - 4; Operating Cap - Knob; Color - Black; Bezel/Housing - Metal; Positions - 2; Throw - 50-deg, Center-Left; Contact Mode - Momentary; Additional Information - IEC IP67; Manufacturer Series - 3SB3

Additional Info: IEC IP67