Menu Search
SIEMENS #3SB3500-2TA11

Operator, Selector Switch, Lever Type, Black

SKU # 75455459622
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 22mm
Operating Cap: Knob
Color: Black
Bezel/​Housing: Plastic
Positions: 3
Contact Mode: Momentary