Menu Search
Selector Switch Operators, Non-Illuminated Non-Illuminated Keyed Selector Switch Operator, 30.0 mm

SIEMENS #52SC6CJX300

Non-Illuminated Keyed Selector Switch Operator, 30.0 mm

SKU #78308780836
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Illuminated Keyed Selector Switch Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Key, Remove-Left/Right
Bezel/Housing: Round Chrome Metal
Positions: 3
Throw: Left-Center-Right
Contact Mode: Maintained
Cam Code: C

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1