Menu Search
SIEMENS #52SC6AEX302

Non-Illuminated Keyed Selector Switch Operator, 30.0 mm

SKU # 78308763969
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Keyed Selector Switch Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Key, Remove-All Positions
Bezel/​Housing: Round Chrome Metal
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: A

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1