Menu Search
Search
EATON #10250T15232H620

Selector Switch Operator, 30.5mm, Maintained, 3 Positions

SKU # 78211632377 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: NEMA 3, 3R, 4, 4X, 12, 13
Operating Cap: Key, Remove-Left
Bezel/​Housing: Chrome Bezel
Positions: 3
Throw: 60°, Left-Center-Right
Contact Mode: Maintained
Cam Code: 3

The 30.5mm pushbutton line features a zinc die cast construction with chrome plated housing and mounting nut. The same durable construction is also available with the corrosive resistant E34 line of pushbuttons.