EATON #E22KG7C1

Operator, Selector Switch; Plastic; 3 Positions; 22.5mm; With key

SKU: 78211357678
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Center/Left/Right
Color: Chrome
Bezel/Housing: Plastic, Chrome
Positions: 3
Throw: 45-deg, Left-Center-Right
Contact Mode: Maintained
Cam Code: 1
Additional Info: Operating Temperature: -20 to 60 deg C (-4 to 60 deg F), NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 IEC IP65