Menu Search

EATON #E22XH6

Operator, Selector Switch; Plastic; 3 Positions; 22.5mm; Knob

SKU #78211348892
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Blue
Bezel/Housing: Plastic, Chrome
Positions: 3
Throw: 45-deg, Left-Centre-Right
Contact Mode: Maintained
Cam Code: 2

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Blue; Bezel/Housing - Plastic, Chrome ; Positions - 3; Throw - 45-deg, Left-Centre-Right; Contact Mode - Maintained; Cam Code - 2; Additional Information - Non-Metallic, NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65; Manufacturer Series - E22

Additional Info: Non-Metallic, NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65