Menu Search

EATON #E22XBN64

Operator, Selector Switch; Plastic; 3 Positions; 22.5mm; Knob

SKU #78211467743
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Yellow
Bezel/Housing: Plastic, Black
Positions: 3
Throw: 60-deg, Left-Centre-Right
Contact Mode: Maintained/Maintained/Momentary
Cam Code: 1

Additional Info: Non-Metallic, NEMA 3, 3R, 4, 4X, 12, 13 IEC IP65