Menu Search

EATON #E22KBF5

Operator, Selector Switch; Plastic; 2 Positions; 22.5mm; With key

SKU: 78211347077
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Center/Right
Bezel/Housing: Plastic, Black
Positions: 2
Throw: 45-deg, Center-Right
Contact Mode: Maintained
Cam Code: 2
Description
Selector Switch Operators, Non-Illuminated: Type - Non-Illuminated Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13 ; Operating Cap - Key, Remove-Center/Right; Bezel/Housing - Plastic, Black; Positions - 2; Throw - 45-deg, Center-Right; Contact Mode - Maintained; Cam Code - 2; Additional Information - Operating Temperature: -20 to 60 deg C (-4 to 60 deg F), NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 IEC IP65; Manufacturer Series - E22
Additional Info: Operating Temperature: -20 to 60 deg C (-4 to 60 deg F), NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 IEC IP65