Menu Search
EATON #E22VBG1

Operator, Selector Switch; Nylon; 3 Positions; 22.5mm; Lever

SKU # 78211346974 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Nylon, Black
Positions: 3
Throw: 45-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1