Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Nylon; 3 Positions; 22.5mm; Knob
EATON #M22S-WK3

Operator, Selector Switch; Nylon; 3 Positions; 22.5mm; Knob

SKU # 78668528081 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black, White-Insert
Bezel/​Housing: Nylon, Black
Positions: 3
Throw: Left-Right
Contact Mode: Momentary/Maintained/Momentary