Menu Search

EATON #M22-WKV

Operator, Selector Switch; Nylon; 2 Positions; 22.5mm; Knob

SKU: 78668528143
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black, White-Insert
Bezel/Housing: Nylon, Silver
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Description
Selector Switch Operator, Non-Illuminated: Operator Type - Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Black, White-Insert; Bezel/Housing - Nylon, Silver; Positions - 2; Throw - Left-Right; Contact Mode - Maintained; Manufacturer Series - M22