Menu Search

EATON #E22VM8

Operator, Selector Switch; Nonmetallic; 3 Positions; 22.5mm; Lever

SKU #78211348663
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Orange
Bezel/Housing: Nonmetallic
Positions: 3
Throw: 45-deg, Centre-Right-Left
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 2

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - Orange; Bezel/Housing - Non-Metallic, Chrome; Positions - 3; Throw - 45-deg, Centre-Right-Left; Contact Mode - Momentary/Maintained/Momentary; Cam Code - 2; Additional Information - NEMA 1, 3R, 4, 4X, 12, 13 IEC IP65; Manufacturer Series - E22

Additional Info: NEMA 1, 3R, 4, 4X, 12, 13 IEC IP65