Menu Search

EATON #E22VM67

Operator, Selector Switch; Nonmetallic; 3 Positions; 22.5mm; Lever

SKU #78211467644
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Gray
Bezel/Housing: Nonmetallic
Positions: 3
Throw: 60-deg, Centre-Right-Left
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 2

Additional Info: NEMA 1, 3R, 4, 4X, 12, 13 IEC IP65