Menu Search

EATON #E22VG5

Operator, Selector Switch; Nonmetallic; 3 Positions; 22.5mm; Lever

SKU #78211348625
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Bezel/Housing: Nonmetallic
Positions: 3
Throw: Left-Centre-Right
Contact Mode: Stayput
Cam Code: 1

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - Black; Bezel/Housing - Non Metallic; Positions - 3; Throw - Left-Centre-Right; Contact Mode - Stayput; Cam Code - 1; Manufacturer Series - E22