Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 3 Positions; 30.5mm; With key
EATON #E34KGB7H620

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; With key

SKU # 78211495553 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-All positions
Color: Gray
Bezel/​Housing: Metal, Epoxy-coated
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Maintained
Cam Code: 2

Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosio

Additional Info: Vertical Mount, Key Code: H620, NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13 IEC IP65