Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 3 Positions; 30.5mm; With key

EATON #10250T15434

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; With key

SKU #78211322773
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Center
Bezel/Housing: Metal, Chrome
Positions: 3
Throw: 60-deg, Left-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 3

Selector Switch Operator, Non-Illuminated: Operator Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Key, Remove-Center; Bezel/Housing - Metal, Chrome; Positions - 3; Throw - 60-deg, Left-Right; Contact Mode - Momentary/Maintained/Momentary; Cam Code - 3; Additional Information - Vertical Mount; Manufacturer Series - 10250T

Additional Info: Vertical Mount