Menu Search

EATON #10250T15237

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; With key

SKU: 78211322756
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-All Positions
Bezel/Housing: Metal, Chrome
Positions: 3
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 3
Description
Selector Switch Operator, Non-Illuminated: Operator Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Key, Remove-All Positions; Bezel/Housing - Metal, Chrome; Positions - 3; Throw - 60-deg, Left-Right; Contact Mode - Maintained; Cam Code - 3; Additional Information - Vertical Mount; Manufacturer Series - 10250T
Additional Info: Vertical Mount