Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 3 Positions; 30.5mm; Lever

EATON #E34VLBA6

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; Lever

SKU #78211372319
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Lever
Color: Blue
Bezel/Housing: Metal, Epoxy
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 2

Additional Info: Illumination: Non-Illuminated, IEC IP65