EATON #E34VKBL7

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; Lever

SKU: 78211372256
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Gray
Bezel/Housing: Metal, Epoxy-coated
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Maintained
Cam Code: 3
Manufacturer Series: E34
Description
Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosio
Additional Info: Vertical Mount, NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13 IEC IP65