Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 3 Positions; 30.5mm; Knob

EATON #10250T1322

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; Knob

SKU #78211322632
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/Housing: Metal, Chrome
Positions: 3
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 2