Menu Search
EATON #M22M-WS3

Operator, Selector Switch; Metal; 3 Positions; 22.5mm; With key

SKU # 78668586298 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Key, Remove-Center
Bezel/​Housing: Metal Bezel
Positions: 3
Throw: 40-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Momentary

Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/ momentary and key removal positions make the M22 stand out from competitive

Additional Info: Enclosure Rating: IP67, IP69K, Operating Temperature: -13 to 158 deg F (-25 to 70 deg C), Key Code: MS1