Menu Search

EATON #EM22XN61

Operator, Selector Switch; Metal; 3 Positions; 22.5mm; Knob

SKU: 78211474500
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/Housing: Metal, Chrome
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Maintained/Maintained/Momentary
Cam Code: 1
Additional Info: Operating Temperature: -20 to 60 deg C (-4 to 60 deg F), NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 IEC IP65