EATON #10250T15812

Operator, Selector Switch; Metal; 2 Positions; 30.5mm; With key

SKU: 78211334708
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Left
Bezel/Housing: Metal, Chrome
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained/Momentary
Cam Code: 1
Manufacturer Series: 10250T
Additional Info: Horizontal Mount