Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 2 Positions; 30.5mm; Knob

EATON #E34VEBK1

Operator, Selector Switch; Metal; 2 Positions; 30.5mm; Knob

SKU #78211372298
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/Housing: Metal, Epoxy-coated
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained/Momentary
Cam Code: 1

Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosio

Additional Info: Vertical Mount, NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13 IEC IP65