EATON #M22M-WRS-MS8-A1

Operator, Selector Switch; Metal; 2 Positions; 22.5mm; With key

SKU: 78668586390
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Key, Remove-Left
Bezel/Housing: Metal Bezel
Positions: 2
Throw: 40-deg, Center-Right
Contact Mode: Maintained
Manufacturer Series: M22
Description
Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/ momentary and key removal positions make the M22 stand out from competitive
Additional Info: Enclosure Rating: IP67, IP69K, Operating Temperature: -13 to 158 deg F (-25 to 70 deg C), Key Code: MS8