Menu Search
EATON #EM22KF61

Operator, Selector Switch; Metal; 2 Positions; 22.5mm; With key

SKU # 78211474540 Manufacturer Series: EM22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Right
Color: Chrome
Bezel/​Housing: Metal, Chrome
Positions: 2
Throw: 60-deg, Center-Right
Contact Mode: Maintained
Cam Code: 2

Additional Info: Operating Temperature: -20 to 60 deg C (-4 to 60 deg F), NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 IEC IP65