Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Die Cast; 4 Positions; 30.5mm; With key
EATON #E34KTB7

Operator, Selector Switch; Die Cast; 4 Positions; 30.5mm; With key

SKU # 78211389406 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-All Positions
Bezel/​Housing: Die Cast, Black Epoxy
Positions: 4
Throw: 40-deg, Left-Right
Contact Mode: Maintained
Cam Code: 7

Selector Switch Operator, Non-Illuminated: Operator Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Key, Remove-All Positions; Bezel/Housing - Die Cast, Black Epoxy; Positions - 4; Throw - 40-deg, Left-Right; Contact Mode - Maintained; Cam Code - 7; Additional Information - Corrosion Resistant; Manufacturer Series - E34

Additional Info: Corrosion Resistant