Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Die Cast; 3 Positions; 30.5mm; With key
EATON #10250T15424H683

Operator, Selector Switch; Die Cast; 3 Positions; 30.5mm; With key

SKU # 78211349404 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Key, Remove-Center
Bezel/​Housing: Zinc Die Cast, Chrome
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 2

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Vertical Mount, Key Code: H683