Menu Search
Search
EATON #10250T15234M50

Operator, Selector Switch; Die Cast; 3 Positions; 30.5mm; With key

SKU # 78211361835 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Key, Remove-Center
Bezel/​Housing: Zinc Die Cast, Chrome
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Maintained
Cam Code: 3

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Vertical Mount