Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Die Cast; 3 Positions; 30.5mm; Lever
EATON #10250T3143

Operator, Selector Switch; Die Cast; 3 Positions; 30.5mm; Lever

SKU # 78211322709 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Zinc Die Cast, Chrome
Positions: 3
Throw: 60-deg
Cam Code: 3

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Lever; Color - Black; Bezel/Housing - Zinc Die Cast, Chrome; Positions - 3; Throw - 60-deg; Cam Code - 3; Additional Information - NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Horizontal Mount; Manufacturer Series - 10250T

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Horizontal Mount