Menu Search
EATON #10250T3011-X2

Operator, Selector Switch; Die Cast; 2 Positions; 30.5mm; Lever

SKU # 78211393608 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contact Mode: Maintained
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Zinc Die Cast, Chrome
Positions: 2
Throw: 60-deg, Left-Right
Cam Code: 1

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Vertical Mount